- Tapered Roller Bearing
- 3.149 in Inside Diameter
- 1.4212 in Cone Width
| Cone Width | 1.2188 in |
| Bearing Type | Assembly |
| I.D. | 2 in |
| Inch/Metric | Inch |
| Cup Width | 15/16 in |
| Tolerance | Class 2 (Standard) |
| O.D. | 4.125 in |
| Rows of Balls | Single |
| Weight | 3.014 LB |
| EAN or UPC | 53893061412 |

