- Tapered Roller Bearing
- 19.5 in Outside Diameter
| I.D. | 2 7/8 in |
| Rows of Balls | Single |
| O.D. | 4.625 in |
| Bearing Type | Assembly |
| Cone Width | 1 3/16 in |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Inch |
| Cup Width | 15/16 in |
| Weight | 48.305 LB |
| EAN or UPC | 53893672205 |
| I.D. | 2 7/8 in |
| Rows of Balls | Single |
| O.D. | 4.625 in |
| Bearing Type | Assembly |
| Cone Width | 1 3/16 in |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Inch |
| Cup Width | 15/16 in |
| Weight | 48.305 LB |
| EAN or UPC | 53893672205 |