- 4000-1000 Standard Rolled Thread
- 4" Ball Circle Diameter
- 1" Lead
- Single Start
- Right Hand Ball Screw
| Thread Lead | 1 in |
| Material | Alloy Steel |
| Root Diameter | 3.338 in |
| Ball Circle Dia. | 4 in |
| Thread Hand | Right Hand |
| Thread Starts | Single |
| Precision Level | Standard Rolled |
| Length | 20 ft |
| Weight | 688.56 LB |

