- 1.750" Ball Circle Diameter
- .200" Lead
- Right Hand
- 96" Long
- Alloy Steel
| Dynamic Load Rating | 4464 lbf |
| Material | Alloy Steel |
| Ball Circle Dia. | 1.75 in |
| Length | 96 in |
| Preload | Yes |
| Ball Nut Length | 5 in |
| Root Diameter | 1.615 in |
| Thread Hand | Right Hand |
| Wipers | Integral |
| Bolt Holes | 5 |
| Thread Lead | 0.2 in |
| Precision Level | Precision Plus |
| Flange Diameter | 4 in |
| No. of Circuits | 4 |
| Bolt Circle Dia. | 3 1/4 in |
| Bolt Hole Size | 0.406 in |
| Static Load Rating [Max] | 47446 lbf |
| O.D. of Ball Nut | 2.265 in |
| Distance Across Return Tubes | 1.878 in |
| Screw OD | 1.728 in |
| Radius Over Return Tubes | 1.352 in |
| Weight | 26.8 LB |

