- 1.250" Ball Circle Diameter
- .200" Lead
- Right Hand
- 72" Long
- Alloy Steel
| Bolt Circle Dia. | 2.312 in |
| Ball Nut Length | 3 in |
| O.D. of Ball Nut | 1.65 in |
| Length | 72 in |
| Radius Over Return Tubes | 1.109 in |
| Distance Across Return Tubes | 1.248 in |
| Static Load Rating [Max] | 16625 lbf |
| Precision Level | Precision Plus |
| Flange Diameter | 2.77 in |
| Screw OD | 1.234 in |
| Root Diameter | 1.115 in |
| No. of Circuits | 2 |
| Material | Alloy Steel |
| Bolt Hole Size | 0.344 in |
| Ball Circle Dia. | 1.25 in |
| Preload | Yes |
| Thread Lead | 0.2 in |
| Bolt Holes | 5 |
| Thread Hand | Right Hand |
| Dynamic Load Rating | 1800 lbf |
| Wipers | Integral |
| Weight | 10.7 LB |

