- .750" Ball Circle Diameter
- .200" Lead
- Right Hand
- 42" Long
- Alloy Steel
| Screw OD | 0.725 in |
| Static Load Rating [Max] | 9916 lbf |
| Distance Across Return Tubes | 1.015 in |
| Dynamic Load Rating | 1473 lbf |
| Flange Diameter | 2.3 in |
| Ball Circle Dia. | 0.75 in |
| Material | Alloy Steel |
| O.D. of Ball Nut | 1.37 in |
| Length | 42 in |
| Bolt Hole Size | 0.281 in |
| Thread Hand | Right Hand |
| Bolt Holes | 5 |
| Preload | Yes |
| Root Diameter | 0.599 in |
| Thread Lead | 0.2 in |
| Precision Level | Precision Plus |
| Ball Nut Length | 3 in |
| Wipers | Integral |
| Bolt Circle Dia. | 1 7/8 in |
| Radius Over Return Tubes | 0.945 in |
| No. of Circuits | 2 |
| Weight | 10.25 LB |

