- 3" Shaft Diameter
- Steel
- Class L
- 24" Long
- Extra Rigid Shaft Support Rail Assembly
features
- Powder-epoxy coated to provide the most deflection-resistant shaft support
- Quick and easy installation
- Drilled and countered bored for securing shaft and bolting to a flat, rigid base
| Mounting Holes Length Center to Center | 6 in |
| Shaft Dia. | 3 in |
| Shaft Material | Alloy Steel |
| Mounting Distance End of Shaft to Hole | 2.97 in |
| Unit Mass (Pounds/Feet) | 31 |
| Shaft Class (Tolerance) | L |
| Length | 24 in |
| Mounting Holes Width Center to Center | 4.25 in |
| Mounting Hole Size (Text) | .688 |
| Base Width | 6 in |
| Base Height | 1.312 in |
| Height Mounting Surface to Shaft Center | 4 in |
| Weight | 31.0 LB |
| EAN or UPC | 662486103813 |

