- 3" Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
features
- Dramatically increases the travel life of conventional linear bearings
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Travel speeds up to 5 ft/s
- System accelerations up to 160 ft/s
- Can be mounted in a customized housing
- Increased rigidity provides improvements in machine positioning accuracy and repeatability
| Slot Opening - Width | 1.5 in |
| Seals | None |
| Length | 6 in |
| Seal Material | N/A |
| Style of Bearing | Open |
| Retaining Ring Groove Width | N/A |
| Slot Opening - Angle | 60 ° |
| Distance Between Retaining Rings | N/A |
| Accuracy Class | Precision |
| Corrosion Resistant | No |
| Recommended Shafting Class | L |
| Preload | Yes |
| O.D. | 4.5 in |
| Trunion Type | N/A |
| Shaft Dia. | 3 in |
| Dynamic Load Rating | 10000 lbf |
| Inch/Metric | Inch |
| Self Aligning | No |
| Type of Bearing | Ball |
| Weight | 4.4 LB |
| EAN or UPC | 662486317548 |

