- 2.000" Bore
- Fixed Diameter
- Open Type
- Extra Rigid Ball Bushing Bearing
features
- Dramatically increases the travel life of conventional linear bearings
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Travel speeds up to 5 ft/s
- System accelerations up to 160 ft/s
- Can be mounted in a customized housing
- Increased rigidity provides improvements in machine positioning accuracy and repeatability
| Style of Bearing | Open |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Seals | None |
| O.D. | 3 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Slot Opening - Angle | 54 ° |
| Recommended Shafting Class | XL |
| Accuracy Class | Extra Precision |
| Slot Opening - Width | 1 in |
| Dynamic Load Rating | 4500 lbf |
| Retaining Ring Groove Width | N/A |
| Preload | Yes |
| Self Aligning | No |
| Type of Bearing | Ball |
| Length | 4 in |
| Material | Hardened Steel |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Seal Material | N/A |
| Corrosion Resistant | No |
| Shaft Dia. | 2 in |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 662486103776 |

