- 3" Bore
- XR Ball Bushing™ Bearing
features
- Easily mounted and secured with four mounting bolts
- Travel speeds up to 5 ft/s
- System accelerations up to 160 ft/s
- Double-acting seal
| Corrosion Resistant | Special |
| Overall Width | 8.38 in |
| Load Capacity | 10000 lbs |
| Inch/Metric | Inch |
| Seals | Both Ends |
| Overall Length | 7.25 in |
| Overall Height | 5.875 in |
| Bolt Size | 5/8 in |
| Preload | Yes |
| Type of Bearing | Ball (Open) |
| Dynamic Load Rating | N/A |
| Pillow Block Material | Steel |
| Body Width | 8.38 in |
| Recommended Shafting Class | XL |
| Bore Type | Open Diameter |
| Flange Thickness | 1 1/4 in |
| Bolt Hole Size | 0.66 in |
| Shaft Dia. | 3 in |
| Self Aligning | No |
| Length Bolt Center | 5.875 in |
| Body Height | 5 7/8 in |
| Pillow Block Type | Single Bearing Version |
| Width At Base | 8.38 in |
| Weight | 55.0 LB |
| EAN or UPC | 662486103769 |

