- 25 mm Nominal Shaft Dia
- Type WR
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Nominal Shaft Diameter | 25 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Retaining Ring Type | WR |
| Outside Dia. | 36.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 662486903741 |

