- 3" Nominal Shaft Dia
- Type W
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Material | Steel |
| Nominal Shaft Diameter | 3 in |
| Retaining Ring Type | W |
| Outside Dia. | 5.31 in |
| Thickness | 0.109 in |
| Weight | 0.13 LB |
| EAN or UPC | 662486103462 |

