
Thomson Industries
TWN6-BG
Super Ball Bushing® Bearings w/ Ball Groove Twin Type Pillow Block
Item #101197796


- 0.375 Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Inch/Metric | Inch |
Shaft Dia. | 0.375 in |
Flange Thickness | 0.19 in |
Body Width | 1.13 in |
Bore Type | Fixed Diameter |
Pillow Block Type | Twin Bearing Version |
Overall Length | 2.75 in |
Body Height | 0.88 in |
Load Capacity | 200 lbs |
Type of Bearing | Ball (Closed) |
Bolt Size | M6 |
Recommended Shafting Class | L |
Length Bolt Center | 2.25 in |
Pillow Block Material | Aluminum |
Seals | Both Ends |
Overall Width | 1 3/4 in |
Self Aligning | Yes |
Overall Height | 0.9375 in |
Preload | Yes |
Width At Base | 1 3/4 in |
Corrosion Resistant | Optional |
Dynamic Load Rating | N/A |
Bolt Hole Size | 0.16 in |
Weight | 0.28 LB |
EAN or UPC | 662486951704 |
