
Thomson Industries
TWN24ADJ
Super Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197783


- 1.5" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
Length Bolt Center | 6.5 in |
Overall Height | 3.25 in |
Load Capacity | 4000 lbs |
Width At Base | 4 3/4 in |
Type of Bearing | Ball (Closed) |
Overall Width | 4 3/4 in |
Seals | Both Ends |
Overall Length | 9 in |
Body Height | 2.88 in |
Preload | Yes |
Bolt Size | 1/4 in |
Corrosion Resistant | Optional |
Flange Thickness | 1/2 in |
Pillow Block Material | Aluminum |
Shaft Dia. | 1.5 in |
Recommended Shafting Class | L |
Bore Type | Adjustable Diameter |
Pillow Block Type | Twin Bearing Version |
Self Aligning | Yes |
Dynamic Load Rating | N/A |
Bolt Hole Size | 0.28 in |
Body Width | 3 1/2 in |
Inch/Metric | Inch |
Weight | 8.1 LB |
EAN or UPC | 662486103059 |
