
Thomson Industries
TWN12ADJ
Super Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197765


- 0.75" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
Inch/Metric | Inch |
Seals | Both Ends |
Flange Thickness | 0.31 in |
Pillow Block Material | Aluminum |
Corrosion Resistant | Optional |
Body Width | 1.88 in |
Body Height | 1.56 in |
Load Capacity | 1200 lbs |
Width At Base | 2.75 in |
Bolt Hole Size | 0.19 in |
Type of Bearing | Ball (Closed) |
Preload | Yes |
Self Aligning | Yes |
Length Bolt Center | 3.5 in |
Pillow Block Type | Twin Bearing Version |
Overall Height | 1.75 in |
Overall Length | 4.5 in |
Recommended Shafting Class | L |
Bore Type | Adjustable Diameter |
Bolt Size | M6 |
Overall Width | 2 3/4 in |
Shaft Dia. | 0.75 in |
Dynamic Load Rating | N/A |
Weight | 1.2 LB |
EAN or UPC | 662486102915 |
