
Thomson Industries
TSFB8
Super Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197756


- 1/2" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Self Aligning | Yes |
Shaft Dia. | 0.5 in |
Seals | Both Ends |
Inch/Metric | Inch |
Recommended Shafting Class | L |
Type of Bearing | Ball (Closed) |
Overall Length | 3.2 in |
Load Capacity | 510 lbs |
Pillow Block Material | Aluminum |
Overall Height | 1.63 in |
Corrosion Resistant | Optional |
Flange Thickness | 0.9 in |
Bore Type | Fixed Diameter |
Preload | Yes |
Overall Width | 1.63 in |
Dynamic Load Rating | N/A |
Pillow Block Type | Twin Bearing Version |
Weight | 0.4 LB |
EAN or UPC | 662486109945 |
