- 1/2" Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
- Corrosion Resistant w/Integral Seals Both Ends
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning in all directions
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
- Corrosion-resistant
- Integral seals
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 130 lbf |
| Shaft Dia. | 0.5 in |
| Seal Material | Hytrel |
| Slot Opening - Width | 0.31 in |
| Seals | Both Ends |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Self Aligning | Yes |
| Type of Bearing | Ball |
| Preload | Yes |
| O.D. | 0.875 in |
| Retaining Ring Groove Width | 0.05 in |
| Length | 1 1/4 in |
| Style of Bearing | Open |
| Distance Between Retaining Rings | 1.012 in |
| Slot Opening - Angle | 30 ° |
| Corrosion Resistant | Yes |
| Weight | 0.03 LB |

