- 2.000" Bore
- Fixed Diameter
- Open Type
- Super Ball Bushing™ Bearing w/Nylon Balls
applications
- Continuously supported applications where maximum rigidity and stiffness are required
- End supported applications for spanning or bridging a gap
features
- Self-aligning in all directions
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
- Corrosion-resistant
- Nylon balls
- Integral seals
options
- Available with corrosion-resistant components
| Seal Material | N/A |
| Distance Between Retaining Rings | 3.178 in |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.105 in |
| Dynamic Load Rating | 71 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| Slot Opening - Angle | 30 ° |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Distance Between O-Rings | N/A |
| Shaft Dia. | 2 in |
| O.D. | 3 in |
| Corrosion Resistant | Optional |
| Slot Opening - Width | 1 in |
| Self Aligning | Yes |
| Preload | Yes |
| Accuracy Class | Precision |
| Style of Bearing | Open |
| Length | 4 in |
| Seals | None |
| Material | Delrin |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Weight | 1.2 LB |
| EAN or UPC | 662486297925 |

