Skip to content Skip to navigation menu
Super Ball Bushing® Bearing

SUPER20-NB

Super Ball Bushing® Bearing
Item #101197730
  • 1.250" Bore
  • Fixed Diameter
  • Closed Type
  • Super Ball Bushing™ Bearing w/Nylon Balls
Super Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.250" Bore
  • Fixed Diameter
  • Closed Type
  • Super Ball Bushing™ Bearing w/Nylon Balls

applications

  • End supported applications for spanning or bridging a gap
  • Continuously supported applications where maximum rigidity and stiffness are required

features

  • Self-aligning in all directions
  • Can be mounted in a customized housing
  • Can be adjusted to take out diametrical clearance
  • Corrosion-resistant
  • Nylon balls
  • Integral seals

options

  • Available with corrosion-resistant components
Distance Between O-Rings N/A
Inch/Metric Inch
Corrosion Resistant Optional
Center to Shaft N/A
Recommended Shafting Class L
Type of Bearing Ball
Self Aligning Yes
Mounting Hole Size N/A
Shaft Dia. 1.25 in
Material Delrin
O.D. 2 in
Seals None
Retaining Ring Groove Width 0.068 in
Length Thru Mounting Hole N/A
Style of Bearing Closed
Dynamic Load Rating 32 lbf
Trunion Type N/A
Distance Between Retaining Rings 1.994 in
Preload Yes
Seal Material N/A
Static Load Rating [Max] 3e-037 lbf
Accuracy Class Precision
Length 2 5/8 in
Weight 0.35 LB
EAN or UPC 662486297239
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison