- 0.625" Bore
- Fixed Diameter
- Open Type
- Super Ball Bushing™ Bearing w/Nylon Balls
applications
- End supported applications for spanning or bridging a gap
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning in all directions
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
- Corrosion-resistant
- Nylon balls
- Integral seals
options
- Available with corrosion-resistant components
| Material | Delrin |
| Retaining Ring Groove Width | 0.056 in |
| Preload | Yes |
| Inch/Metric | Inch |
| Style of Bearing | Open |
| Mounting Hole Size | N/A |
| Accuracy Class | Precision |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.625 in |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Length | 1 1/2 in |
| Trunion Type | N/A |
| Dynamic Load Rating | 10 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| Type of Bearing | Ball |
| Slot Opening - Width | 0.37 in |
| Corrosion Resistant | Optional |
| Self Aligning | Yes |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| O.D. | 1.125 in |
| Seals | None |
| Slot Opening - Angle | 30 ° |
| Distance Between Retaining Rings | 1.1 in |
| Weight | 0.08 LB |
| EAN or UPC | 662486295921 |

