
Thomson Industries
SSUTWNO8
Super Smart Ball Bushing® Bearings w/ Twin Open Type Pillow Block
Item #101197710


- 0.5 Bore
- Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Bore Type | Open Diameter |
Bolt Size | M6 |
Self Aligning | Yes |
Width At Base | 2 in |
Inch/Metric | Inch |
Preload | Yes |
Overall Width | 2 in |
Flange Thickness | 1/4 in |
Body Width | 1.44 in |
Load Capacity | 720 lbs |
Corrosion Resistant | Optional |
Type of Bearing | Ball (Open) |
Dynamic Load Rating | N/A |
Recommended Shafting Class | L |
Bolt Hole Size | 0.16 in |
Overall Height | 1.125 in |
Seals | Both Ends |
Length Bolt Center | 2.5 in |
Body Height | 1.13 in |
Overall Length | 3.5 in |
Pillow Block Material | Aluminum |
Pillow Block Type | Twin Bearing Version |
Shaft Dia. | 0.5 in |
Weight | 0.46 LB |
EAN or UPC | 662486275886 |
