
- 1" Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Self Aligning | No |
Shaft Dia. | 1 in |
Flange Thickness | 0.38 in |
Overall Length | 6 in |
Seals | None |
Pillow Block Material | Aluminum |
Load Capacity | 3800 lbs |
Bearing Length | 5.44 in |
Bolt Hole Size | 0.22 in |
Length Bolt Center | 4.5 in |
Type of Bearing | Ball (Open) |
Corrosion Resistant | No |
Slot Opening - Width | 0.53 in |
Body Height | 2 in |
Bolt Size | #10 |
Overall Height | 2 in |
Overall Width | 3 1/4 in |
Preload | Yes |
Dynamic Load Rating | N/A |
Recommended Shafting Class | L |
Slot Opening - Angle | 30 ° |
Seal Material | None |
Base Width | 3 1/4 in |
Inch/Metric | Inch |
Pillow Block Type | Twin Bearing Version |
Body Width | 2.38 in |
Width At Base | 3 1/2 in |
Bore Type | Open Diameter |
Weight | 2.1 LB |
