
Thomson Industries
SSUTWNO12
Super Smart Ball Bushing® Bearings w/ Twin Open Type Pillow Block
Item #101197704


- 0.75" Bore
- Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Can be adjusted to take out diametrical clearance
Seals | Both Ends |
Type of Bearing | Ball (Open) |
Length Bolt Center | 3.5 in |
Overall Height | 1.5625 in |
Dynamic Load Rating | N/A |
Load Capacity | 2260 lbs |
Inch/Metric | Inch |
Overall Length | 4.5 in |
Recommended Shafting Class | L |
Overall Width | 2 3/4 in |
Bolt Size | M8 |
Preload | Yes |
Shaft Dia. | 0.75 in |
Bore Type | Open Diameter |
Flange Thickness | 0.31 in |
Body Height | 1.56 in |
Self Aligning | Yes |
Corrosion Resistant | Optional |
Pillow Block Material | Aluminum |
Pillow Block Type | Twin Bearing Version |
Width At Base | 2.75 in |
Body Width | 1.94 in |
Bolt Hole Size | 0.19 in |
Weight | 1.0 LB |
EAN or UPC | 662486110132 |
