- 3/4" Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Width At Base | 2.75 in |
| Shaft Dia. | 0.75 in |
| Seals | None |
| Dynamic Load Rating | N/A |
| Seal Material | None |
| Base Width | 2 3/4 in |
| Load Capacity | 2260 lbs |
| Slot Opening - Width | 0.41 in |
| Bearing Length | 4.06 in |
| Body Width | 1.88 in |
| Pillow Block Material | Aluminum |
| Slot Opening - Angle | 30 ° |
| Body Height | 1.56 in |
| Overall Length | 4.5 in |
| Self Aligning | No |
| Corrosion Resistant | Yes |
| Type of Bearing | Ball (Open) |
| Flange Thickness | 0.31 in |
| Bolt Hole Size | 0.19 in |
| Bore Type | Open Diameter |
| Pillow Block Type | Twin Bearing Version |
| Overall Width | 2 3/4 in |
| Length Bolt Center | 3.5 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Overall Height | 1.56 in |
| Bolt Size | #8 |
| Weight | 1.0 LB |
| EAN or UPC | 662486275503 |

