
Thomson Industries
SSUTWNO10
Super Smart Ball Bushing® Bearings w/ Twin Open Type Pillow Block
Item #101197702


- 0.625" Bore
- Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Pillow Block Material | Aluminum |
Body Width | 1.82 in |
Width At Base | 2.5 in |
Overall Height | 1.4375 in |
Seals | Both Ends |
Length Bolt Center | 3 in |
Preload | Yes |
Inch/Metric | Inch |
Bolt Size | M8 |
Pillow Block Type | Twin Bearing Version |
Load Capacity | 1240 lbs |
Type of Bearing | Ball (Open) |
Shaft Dia. | 0.625 in |
Bore Type | Open Diameter |
Bolt Hole Size | 0.19 in |
Recommended Shafting Class | L |
Body Height | 1.44 in |
Flange Thickness | 0.28 in |
Overall Width | 2 1/2 in |
Dynamic Load Rating | N/A |
Overall Length | 4 in |
Corrosion Resistant | Optional |
Self Aligning | Yes |
Weight | 0.82 LB |
EAN or UPC | 662486110125 |
