
Thomson Industries
SSUTWNA20
Super Smart Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197700


- 1.25" Bore, Adjustable Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Flange Thickness | 0.44 in |
Preload | Yes |
Body Width | 3 in |
Overall Width | 4 in |
Recommended Shafting Class | L |
Body Height | 2 1/2 in |
Shaft Dia. | 1.25 in |
Pillow Block Type | Twin Bearing Version |
Overall Length | 7.5 in |
Dynamic Load Rating | N/A |
Bore Type | Adjustable Diameter |
Bolt Size | M10 |
Pillow Block Material | Aluminum |
Inch/Metric | Inch |
Overall Height | 2.8125 in |
Seals | Both Ends |
Width At Base | 4 in |
Corrosion Resistant | Optional |
Bolt Hole Size | 0.22 in |
Length Bolt Center | 5.5 in |
Load Capacity | 4700 lbs |
Type of Bearing | Ball (Closed) |
Self Aligning | Yes |
Weight | 5.1 LB |
EAN or UPC | 662486110293 |
