- 1" Bore
- Twin Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Flange Thickness | 0.38 in |
| Overall Length | 6 in |
| Bore Type | Fixed Diameter |
| Self Aligning | No |
| Body Height | 2.19 in |
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Shaft Dia. | 1 in |
| Overall Width | 3 1/4 in |
| Dynamic Load Rating | N/A |
| Load Capacity | 3800 lbs |
| Corrosion Resistant | Yes |
| Seal Material | None |
| Body Width | 2.38 in |
| Seals | None |
| Inch/Metric | Inch |
| Base Width | 3 1/4 in |
| Recommended Shafting Class | L |
| Bolt Hole Size | 0.22 in |
| Length Bolt Center | 4.5 in |
| Pillow Block Material | Aluminum |
| Overall Height | 2.19 in |
| Width At Base | 3 1/4 in |
| Bolt Size | #10 |
| Preload | Yes |
| Bearing Length | 5.44 in |
| Weight | 2.5 LB |
| EAN or UPC | 662486276166 |

