
Thomson Industries
SSUTWN12
Super Smart Ball Bushing® Bearings w/ Twin Type Pillow Block
Item #101197691


- 0.75" Bore, Fixed Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Inch/Metric | Inch |
Body Width | 1.88 in |
Self Aligning | Yes |
Bore Type | Fixed Diameter |
Pillow Block Type | Twin Bearing Version |
Shaft Dia. | 0.75 in |
Overall Length | 4.5 in |
Flange Thickness | 0.31 in |
Length Bolt Center | 3.5 in |
Dynamic Load Rating | N/A |
Type of Bearing | Ball (Closed) |
Bolt Hole Size | 0.19 in |
Body Height | 1.56 in |
Overall Width | 2 3/4 in |
Seals | Both Ends |
Bolt Size | M8 |
Width At Base | 2 3/4 in |
Corrosion Resistant | Optional |
Pillow Block Material | Aluminum |
Overall Height | 1.75 in |
Recommended Shafting Class | L |
Preload | Yes |
Load Capacity | 2260 lbs |
Weight | 1.2 LB |
EAN or UPC | 662486110088 |
