- 1/2" Bore
- Twin Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Dynamic Load Rating | N/A |
| Load Capacity | 530 lbs |
| Recommended Shafting Class | L |
| Seals | None |
| Body Width | 1.25 in |
| Bore Type | Fixed Diameter |
| Length Bolt Center | 1.25 in |
| Base Width | 1.63 in |
| Bearing Length | 2.76 in |
| Flange Thickness | 0.9 in |
| Self Aligning | No |
| Overall Width | 1.63 in |
| Width At Base | 1.63 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.5 in |
| Seal Material | None |
| Preload | Yes |
| Body Height | 1 1/4 in |
| Bolt Hole Size | 1/4 in |
| Bolt Size | 1/4-20 |
| Pillow Block Material | Aluminum |
| Overall Length | 3.2 in |
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Corrosion Resistant | No |
| Overall Height | 1.63 in |
| Weight | 0.63 LB |

