
Thomson Industries
SSUTFB12
Super Smart Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197685


- 3/4" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Pillow Block Type | Twin Bearing Version |
Flange Thickness | 0.9 in |
Bore Type | Fixed Diameter |
Load Capacity | 2260 lbs |
Shaft Dia. | 0.75 in |
Pillow Block Material | Aluminum |
Overall Length | 3.95 in |
Type of Bearing | Ball (Closed) |
Overall Height | 2.38 in |
Inch/Metric | Inch |
Overall Width | 2.38 in |
Dynamic Load Rating | N/A |
Preload | Yes |
Self Aligning | Yes |
Seals | Both Ends |
Recommended Shafting Class | L |
Corrosion Resistant | Optional |
Weight | 1.1 LB |
EAN or UPC | 662486110194 |
