- 1" Bore
- Single Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Overall Width | 3 1/4 in |
| Base Width | 3 1/4 in |
| Self Aligning | No |
| Pillow Block Material | Aluminum |
| Seal Material | None |
| Corrosion Resistant | No |
| Overall Length | 2.63 in |
| Length Bolt Center | 1.75 in |
| Shaft Dia. | 1 in |
| Flange Thickness | 0.38 in |
| Recommended Shafting Class | L |
| Pillow Block Type | Single Bearing Version |
| Slot Opening - Angle | 30 ° |
| Dynamic Load Rating | N/A |
| Body Height | 2 in |
| Overall Height | 2 in |
| Bore Type | Open Diameter |
| Load Capacity | 1900 lbs |
| Width At Base | 3 1/4 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Seals | None |
| Type of Bearing | Ball (Open) |
| Bearing Length | 2 1/4 in |
| Body Width | 2.44 in |
| Bolt Size | #10 |
| Bolt Hole Size | 0.22 in |
| Slot Opening - Width | 0.56 in |
| Weight | 2.3 LB |
| EAN or UPC | 662486274841 |

