
Thomson Industries
SSUPBA24
Super Smart Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197670


- 1.5" Bore, Adjustable Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Pillow Block Type | Single Bearing Version |
Pillow Block Material | Aluminum |
Length Bolt Center | 2.5 in |
Bolt Hole Size | 0.28 in |
Bore Type | Adjustable Diameter |
Overall Height | 3.25 in |
Corrosion Resistant | Optional |
Bolt Size | 1/4 in |
Overall Width | 4 3/4 in |
Self Aligning | Yes |
Type of Bearing | Ball (Closed) |
Seals | Both Ends |
Load Capacity | 3880 lbs |
Body Height | 2.88 in |
Flange Thickness | 1/2 in |
Body Width | 3 1/2 in |
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Recommended Shafting Class | L |
Shaft Dia. | 1.5 in |
Preload | Yes |
Width At Base | 4 3/4 in |
Overall Length | 4 in |
Weight | 3.9 LB |
EAN or UPC | 662486110255 |
