
Thomson Industries
SSUPBA20
Super Smart Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197669


- 1.25" Bore, Adjustable Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Bolt Size | M10 |
Recommended Shafting Class | L |
Type of Bearing | Ball (Closed) |
Bolt Hole Size | 0.22 in |
Overall Length | 3.625 in |
Pillow Block Material | Aluminum |
Flange Thickness | 0.44 in |
Inch/Metric | Inch |
Load Capacity | 2350 lbs |
Shaft Dia. | 1.25 in |
Self Aligning | Yes |
Overall Height | 2.8125 in |
Body Height | 2 1/2 in |
Overall Width | 4 in |
Length Bolt Center | 2 in |
Seals | Both Ends |
Dynamic Load Rating | N/A |
Preload | Yes |
Body Width | 3 in |
Width At Base | 4 in |
Bore Type | Adjustable Diameter |
Pillow Block Type | Single Bearing Version |
Corrosion Resistant | Optional |
Weight | 2.6 LB |
EAN or UPC | 662486110224 |
