
Thomson Industries
SSUPBA16
Super Smart Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197667


- 1" Bore, Adjustable Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Overall Width | 3 1/4 in |
Pillow Block Type | Single Bearing Version |
Type of Bearing | Ball (Closed) |
Dynamic Load Rating | N/A |
Corrosion Resistant | Optional |
Length Bolt Center | 1.75 in |
Shaft Dia. | 1 in |
Overall Length | 2.81 in |
Self Aligning | Yes |
Bolt Size | M10 |
Overall Height | 2.19 in |
Width At Base | 3.25 in |
Body Width | 2.38 in |
Bolt Hole Size | 0.22 in |
Inch/Metric | Inch |
Flange Thickness | 0.38 in |
Load Capacity | 1900 lbs |
Bore Type | Adjustable Diameter |
Pillow Block Material | Aluminum |
Body Height | 1.94 in |
Seals | Both Ends |
Preload | Yes |
Recommended Shafting Class | L |
Weight | 1.2 LB |
EAN or UPC | 662486110248 |
