
Thomson Industries
SSUPBA12
Super Smart Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197666


- 0.75" Bore, Adjustable Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Pillow Block Type | Single Bearing Version |
Seals | Both Ends |
Bore Type | Adjustable Diameter |
Flange Thickness | 0.31 in |
Corrosion Resistant | Optional |
Self Aligning | Yes |
Preload | Yes |
Type of Bearing | Ball (Closed) |
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Pillow Block Material | Aluminum |
Shaft Dia. | 0.75 in |
Width At Base | 2.75 in |
Length Bolt Center | 1.25 in |
Load Capacity | 1130 lbs |
Recommended Shafting Class | L |
Overall Width | 2 3/4 in |
Bolt Hole Size | 0.19 in |
Bolt Size | M8 |
Body Width | 1.88 in |
Body Height | 1.56 in |
Overall Height | 1.75 in |
Overall Length | 2.0625 in |
Weight | 0.62 LB |
EAN or UPC | 662486110231 |
