
- 1" Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Shaft Dia. | 1 in |
Seal Material | None |
Inch/Metric | Inch |
Recommended Shafting Class | L |
Bearing Length | 2 1/4 in |
Length Bolt Center | 1.75 in |
Bolt Size | #10 |
Overall Width | 3 1/4 in |
Type of Bearing | Ball (Closed) |
Body Height | 2 3/4 in |
Corrosion Resistant | No |
Load Capacity | 1900 lbs |
Bore Type | Fixed Diameter |
Flange Thickness | 0.38 in |
Overall Length | 2.81 in |
Pillow Block Material | Aluminum |
Overall Height | 2.19 in |
Bolt Hole Size | 0.22 in |
Dynamic Load Rating | N/A |
Base Width | 2 3/4 in |
Preload | Yes |
Pillow Block Type | Single Bearing Version |
Seals | None |
Width At Base | 2 3/4 in |
Body Width | 2 3/4 in |
Self Aligning | No |
Weight | 1.2 LB |
