- 5/8" Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Recommended Shafting Class | L |
| Corrosion Resistant | Yes |
| Pillow Block Material | Aluminum |
| Load Capacity | 620 lbs |
| Pillow Block Type | Single Bearing Version |
| Inch/Metric | Inch |
| Overall Width | 2 1/2 in |
| Base Width | 2 1/2 in |
| Dynamic Load Rating | N/A |
| Body Height | 1.63 in |
| Length Bolt Center | 1.125 in |
| Bearing Length | 1 1/2 in |
| Width At Base | 2 1/2 in |
| Flange Thickness | 0.28 in |
| Seal Material | None |
| Preload | Yes |
| Shaft Dia. | 0.625 in |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 0.19 in |
| Seals | None |
| Bolt Size | #8 |
| Overall Length | 1.94 in |
| Type of Bearing | Ball (Closed) |
| Self Aligning | No |
| Body Width | 2 1/2 in |
| Overall Height | 1.63 in |
| Weight | 0.51 LB |
| EAN or UPC | 662486515043 |

