
Thomson Industries
SSUFB24
Super Smart Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197653


- 1 1/2" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Recommended Shafting Class | L |
Overall Height | 4 in |
Inch/Metric | Inch |
Overall Length | 4 in |
Pillow Block Type | Single Bearing Version |
Overall Width | 4 in |
Corrosion Resistant | Optional |
Preload | Yes |
Shaft Dia. | 1.5 in |
Seals | Both Ends |
Bore Type | Fixed Diameter |
Type of Bearing | Ball (Closed) |
Dynamic Load Rating | N/A |
Flange Thickness | 3/4 in |
Load Capacity | 3880 lbs |
Self Aligning | Yes |
Pillow Block Material | Aluminum |
Weight | 0.5 LB |
EAN or UPC | 662486272991 |
