
Thomson Industries
SSUFB20
Super Smart Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197652


- 1 1/4" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Inch/Metric | Inch |
Flange Thickness | 0.63 in |
Overall Height | 3.5 in |
Bore Type | Fixed Diameter |
Dynamic Load Rating | N/A |
Self Aligning | Yes |
Type of Bearing | Ball (Closed) |
Corrosion Resistant | Optional |
Pillow Block Type | Single Bearing Version |
Overall Length | 3.63 in |
Load Capacity | 2350 lbs |
Preload | Yes |
Pillow Block Material | Aluminum |
Shaft Dia. | 1.25 in |
Recommended Shafting Class | L |
Overall Width | 3 1/2 in |
Seals | Both Ends |
Weight | 0.35 LB |
EAN or UPC | 662486272984 |
