
Thomson Industries
SSUFB12
Super Smart Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197649


- 3/4" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Length Bolt Center | 1.75 in |
Dynamic Load Rating | N/A |
Seals | Both Ends |
Shaft Dia. | 0.75 in |
Type of Bearing | Ball (Closed) |
Overall Height | 2.38 in |
Pillow Block Type | Single Bearing Version |
Flange Thickness | 0.38 in |
Self Aligning | Yes |
Pillow Block Material | Aluminum |
Overall Length | 2.06 in |
Overall Width | 2.38 in |
Preload | Yes |
Corrosion Resistant | Optional |
Bolt Hole Size | 0.22 in |
Recommended Shafting Class | L |
Inch/Metric | Inch |
Load Capacity | 1130 lbs |
Bore Type | Fixed Diameter |
Weight | 0.13 LB |
EAN or UPC | 662486110170 |
