- 0.5" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
- Corrosion Resistant
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Load capacity range from 360 lb to 3,880 lb
- Pull-off load capacity range from 250 lb to 1,750 lb on open bearings
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Can be adjusted to take out diametrical clearance
| Self Aligning | Yes |
| Corrosion Resistant | Yes |
| O.D. | 0.875 in |
| Slot Opening - Width | 0.31 in |
| Seals | None |
| Shaft Dia. | 0.5 in |
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Material | Delrin |
| Length Thru Mounting Hole | N/A |
| Slot Opening - Angle | 40 ° |
| Retaining Ring Groove Width | 0.05 in |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 1.022 in |
| Distance Between O-Rings | N/A |
| Preload | Yes |
| Inch/Metric | Inch |
| Dynamic Load Rating | 360 lbf |
| Center to Shaft | N/A |
| Mounting Hole Size | N/A |
| Length | 1 1/4 in |
| Style of Bearing | Open |
| Trunion Type | N/A |
| Weight | 0.07 LB |

