
- 1.500" Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
- Corrosion Resistant w/One Seal
applications
- End supported applications for spanning or bridging a gap
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
Distance Between Retaining Rings | 2.422 in |
Seal Material | N/A |
Distance Between O-Rings | N/A |
Mounting Hole Size | N/A |
Style of Bearing | Closed |
Shaft Dia. | 1.5 in |
Length | 3 in |
Static Load Rating [Max] | 3e-037 lbf |
Trunion Type | N/A |
Center to Shaft | N/A |
Seals | One End |
Length Thru Mounting Hole | N/A |
Accuracy Class | Precision |
Recommended Shafting Class | L |
Self Aligning | Yes |
Type of Bearing | Ball |
Material | Delrin |
Dynamic Load Rating | 3880 lbf |
Retaining Ring Groove Width | 0.086 in |
Inch/Metric | Inch |
Preload | Yes |
Corrosion Resistant | Yes |
O.D. | 2.375 in |
Weight | 0.99 LB |
EAN or UPC | 662486278641 |
