- 1.500" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
- Corrosion Resistant
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| Shaft Dia. | 1.5 in |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Yes |
| Style of Bearing | Open |
| O.D. | 2.375 in |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 2.422 in |
| Preload | Yes |
| Slot Opening - Width | 0.74 in |
| Type of Bearing | Ball |
| Dynamic Load Rating | 3880 lbf |
| Length Thru Mounting Hole | N/A |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Length | 3 in |
| Retaining Ring Groove Width | 0.086 in |
| Inch/Metric | Inch |
| Material | Delrin |
| Slot Opening - Angle | 30 ° |
| Seals | None |
| Weight | 0.8 LB |
| EAN or UPC | 662486278504 |

