Skip to content Skip to navigation menu
Super Smart Ball Bushing® Bearing

SSU12OPN-CR

Super Smart Ball Bushing® Bearing
Item #101197608
  • 0.750" Bore
  • Fixed Diameter
  • Open Type
  • Super Smart Ball Bushing™ Bearing
  • Corrosion Resistant
Super Smart Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.750" Bore
  • Fixed Diameter
  • Open Type
  • Super Smart Ball Bushing™ Bearing
  • Corrosion Resistant

description

  • This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.

applications

  • Continuously supported applications where maximum rigidity and stiffness are required

features

  • Can be adjusted to take out diametrical clearance
  • Travel speeds up to 10 ft/sec
  • Interchangeable with industry-standard ball bearings
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Can be mounted in a customized housing
Corrosion Resistant Yes
Retaining Ring Groove Width 0.055 in
Type of Bearing Ball
Seals None
Center to Shaft N/A
Accuracy Class Precision
Recommended Shafting Class L
Self Aligning Yes
Seal Material N/A
Slot Opening - Width 0.41 in
Material Delrin
Dynamic Load Rating 1130 lbf
Length 1 5/8 in
Distance Between O-Rings N/A
Shaft Dia. 0.75 in
Mounting Hole Size N/A
Length Thru Mounting Hole N/A
Slot Opening - Angle 30 °
O.D. 1.25 in
Inch/Metric Inch
Style of Bearing Open
Preload Yes
Trunion Type N/A
Distance Between Retaining Rings 1.27 in
Weight 0.13 LB
EAN or UPC 662486277187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison