Skip to content Skip to navigation menu
Super Smart Ball Bushing® Bearing

SSU12-CR

Super Smart Ball Bushing® Bearing
Item #101197606
  • 0.750" Bore
  • Fixed Diameter
  • Closed Type
  • Super Smart Ball Bushing™ Bearing
  • Corrosion Resistant
Super Smart Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.750" Bore
  • Fixed Diameter
  • Closed Type
  • Super Smart Ball Bushing™ Bearing
  • Corrosion Resistant

description

  • This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.

applications

  • End supported applications for spanning or bridging a gap

features

  • Can be adjusted to take out diametrical clearance
  • Can be mounted in a customized housing
  • Travel speeds up to 10 ft/sec
  • Interchangeable with industry-standard ball bearings
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric Inch
Distance Between O-Rings N/A
Material Delrin
Length Thru Mounting Hole N/A
Style of Bearing Closed
Distance Between Retaining Rings 1.27 in
Trunion Type N/A
Center to Shaft N/A
Dynamic Load Rating 1130 lbf
Retaining Ring Groove Width 0.055 in
Accuracy Class Precision
Recommended Shafting Class L
Seals None
Corrosion Resistant Yes
Type of Bearing Ball
Length 1 5/8 in
Seal Material N/A
Mounting Hole Size N/A
O.D. 1.25 in
Shaft Dia. 0.75 in
Preload Yes
Self Aligning Yes
Weight 0.16 LB
EAN or UPC 662486277033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison