
- 0.625" Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
- Corrosion Resistant w/One Seal
applications
- End supported applications for spanning or bridging a gap
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
Seal Material | N/A |
Center to Shaft | N/A |
Type of Bearing | Ball |
O.D. | 1.125 in |
Distance Between O-Rings | N/A |
Inch/Metric | Inch |
Static Load Rating [Max] | 3e-037 lbf |
Mounting Hole Size | N/A |
Preload | Yes |
Retaining Ring Groove Width | 0.055 in |
Accuracy Class | Precision |
Style of Bearing | Closed |
Corrosion Resistant | Yes |
Trunion Type | N/A |
Recommended Shafting Class | L |
Distance Between Retaining Rings | 1.11 in |
Length | 1 1/2 in |
Dynamic Load Rating | 620 lbf |
Material | Delrin |
Seals | One End |
Shaft Dia. | 0.625 in |
Self Aligning | Yes |
Length Thru Mounting Hole | N/A |
Weight | 0.12 LB |
EAN or UPC | 662486276746 |
