Thomson Industries
SSJ TWNO M30
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104936476
- 30 mm Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
| Flange Thickness | N/A |
| Base Width | 70 mm |
| Body Height | 55 mm |
| Seal Material | Hytrel |
| Self Aligning | No |
| Bolt Size | M8 |
| Overall Height | 55 mm |
| Slot Opening - Angle | 55 ° |
| Slot Opening - Width | 13.7 mm |
| Preload | Yes |
| Type of Bearing | Ball (Open) |
| Bore Type | Open Diameter |
| Pillow Block Type | Twin Bearing Version |
| Bearing Length | 120 mm |
| Width At Base | 70 mm |
| Body Width | 70 mm |
| Dynamic Load Rating | N/A |
| Inch/Metric | Metric |
| Pillow Block Material | Aluminum |
| Corrosion Resistant | No |
| Load Capacity | 481 lbs |
| Overall Width | 70 mm |
| Recommended Shafting Class | M |
| Shaft Dia. | 30 mm |
| Overall Length | 140 mm |
| Seals | Both Ends |
| Length Bolt Center | 110 mm |
| Weight | 3.9 LB |
