Thomson Industries
SSJ TWNO M16
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #105000832
- 16 mm Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
| Self Aligning | No |
| Pillow Block Material | Aluminum |
| Body Width | 45 mm |
| Seals | Both Ends |
| Pillow Block Type | Twin Bearing Version |
| Base Width | 45 mm |
| Bolt Size | M5 |
| Overall Length | 85 mm |
| Slot Opening - Width | 9 mm |
| Seal Material | Hytrel |
| Length Bolt Center | 60 mm |
| Bore Type | Open Diameter |
| Recommended Shafting Class | M |
| Type of Bearing | Ball (Open) |
| Overall Height | 33 mm |
| Inch/Metric | Metric |
| Corrosion Resistant | No |
| Overall Width | 45 mm |
| Body Height | 33 mm |
| Shaft Dia. | 16 mm |
| Dynamic Load Rating | N/A |
| Flange Thickness | N/A |
| Bearing Length | 72 mm |
| Load Capacity | 126 lbs |
| Width At Base | 45 mm |
| Preload | Yes |
| Slot Opening - Angle | 70 ° |
| Weight | 0.8 LB |
