Thomson Industries
SSJ TWN M25
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104975077
- 25 mm Bore
- Twin Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Body Height | 51 mm |
| Overall Length | 130 mm |
| Width At Base | 60 mm |
| Pillow Block Material | Aluminum |
| Flange Thickness | N/A |
| Recommended Shafting Class | M |
| Bearing Length | 116 mm |
| Overall Width | 60 mm |
| Inch/Metric | Metric |
| Seals | Both Ends |
| Overall Height | 51 mm |
| Base Width | 60 mm |
| Preload | Yes |
| Pillow Block Type | Twin Bearing Version |
| Shaft Dia. | 25 mm |
| Body Width | 60 mm |
| Bolt Size | M6 |
| Bore Type | Fixed Diameter |
| Load Capacity | 386 lbs |
| Length Bolt Center | 100 mm |
| Self Aligning | No |
| Seal Material | Hytrel |
| Type of Bearing | Ball (Closed) |
| Dynamic Load Rating | N/A |
| Corrosion Resistant | No |
| Weight | 2.7 LB |
