Thomson Industries
SSJ TWMO M20
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #105000831
- 20 mm Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
| Shaft Dia. | 20 mm |
| Seals | Both Ends |
| Bore Type | Open Diameter |
| Base Width | 48 mm |
| Bearing Length | 83 mm |
| Pillow Block Type | Twin Bearing Version |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Metric |
| Overall Height | 38 mm |
| Body Height | 38 mm |
| Width At Base | 48 mm |
| Preload | Yes |
| Flange Thickness | N/A |
| Recommended Shafting Class | M |
| Length Bolt Center | 70 mm |
| Dynamic Load Rating | N/A |
| Overall Width | 48 mm |
| Self Aligning | No |
| Slot Opening - Angle | 50 ° |
| Seal Material | Hytrel |
| Overall Length | 96 mm |
| Body Width | 48 mm |
| Bolt Size | M6 |
| Load Capacity | 230 lbs |
| Slot Opening - Width | 10 mm |
| Corrosion Resistant | No |
| Pillow Block Material | Aluminum |
| Weight | 1.3 LB |
